Apply to be a TradeMaster!
Main product image of Awaken G90 3-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72414-G-BN
Magnifying glass
Hover image to zoom

Awaken G90 3-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72414-G-BN

Brand:
Kohler
SKU:
K-72414-G-BN
Rating:
(0)
Q&A:
(0)
Awaken G90 3-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72414-G-BN
Magnifying glass
Hover image to zoom
$70.45 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-9/16" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round

Description

–
Awaken G90 3-Function handshower, 1.75 gpm
  • The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - w/ a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, w/ ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
  • Handshower features contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Handshower

Width (Inches):

3-9/16"

Series:

Awaken G90

Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy