Apply to be a TradeMaster!
Main product image of Awaken G110 Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-72415-G-CP
Magnifying glass
Hover image to zoom

Awaken G110 Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-72415-G-CP

Brand:
Kohler
SKU:
K-72415-G-CP
Rating:
(1)
Q&A:
(0)
Awaken G110 Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-72415-G-CP
Magnifying glass
Hover image to zoom
$57.78 each
In Stock
In Stock
Get 2 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - plus a pause feature. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Features:
  • Handshower features contemporary design
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

ADA:

Yes

Product Type:

Handshower

Material:

Plastic

Type:

Hand Shower

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Series:

Awaken

Flow Rate (GPM):

1.75

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product fits our needs

Its a great product
Sam
Camarillo
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy