Apply to be a TradeMaster!
Main product image of Awaken G110 Four-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72415-H-CP
Magnifying glass
Hover image to zoom

Awaken G110 Four-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72415-H-CP

Brand:
Kohler
SKU:
K-72415-H-CP
Rating:
(0)
Q&A:
(0)
Awaken G110 Four-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72415-H-CP
Magnifying glass
Hover image to zoom
$57.10 each
In Stock
In Stock
Get 32 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Plastic
Product Highlight: Finish
Polished Chrome

Description

–
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - plus a pause feature. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Features:
  • Handshower features contemporary design
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.5 gpm (5.7 lpm) maximum flow rate
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Series:

Awaken

Product Type:

Handshower

Warranty:

Limited Lifetime

ADA:

Yes

Installation Type:

Wall Mount

Material:

Plastic

Type:

Hand Shower

Finish:

Polished Chrome

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy