Apply to be a TradeMaster!
Main product image of Single-Function Showerhead, 1.5 GPM (Vibrant Brushed Nickel), K-72416-BN
Magnifying glass
Hover image to zoom

Single-Function Showerhead, 1.5 GPM (Vibrant Brushed Nickel), K-72416-BN

Brand:
Kohler
SKU:
K-72416-BN
Rating:
(0)
Q&A:
(0)
Single-Function Showerhead, 1.5 GPM (Vibrant Brushed Nickel), K-72416-BN
Magnifying glass
Hover image to zoom
$53.20 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Shape
Round

Description

–
Awaken G90 Single-function showerhead, 1.5 gpm

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. An advanced spray engine provides wide coverage and thorough rinsing. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
  • Showerhead features contemporary design
  • 1.5 gpm (5.7 lpm) showerhead flow rate
  • Spray nozzles cover full area of 3-9/16" (90 mm) sprayhead
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Country of Origin:

China

Installation Type:

Wall Mount

ADA:

No

GPM:

1.5

Finish:

Vibrant Brushed Nickel

Application:

Residential

Flow Rate (GPM):

1.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy