Apply to be a TradeMaster!
Main product image of Awaken G90 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72418-G-2MB
Magnifying glass
Hover image to zoom

Awaken G90 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72418-G-2MB

Brand:
Kohler
SKU:
K-72418-G-2MB
Rating:
(0)
Q&A:
(0)
Awaken G90 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72418-G-2MB
Magnifying glass
Hover image to zoom
$56.04 each
In Stock
In Stock
Get 34 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-9/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Awaken G90 3-Function Shower Head, 1.75 gpm
  • The Awaken Shower Head brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays w/ a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
  • Shower Head features contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (gallons per minute) Shower Head flow rate
  • 1/2" NPT connection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Series:

Awaken G90

Product Type:

Shower Head

Width (Inches):

3-9/16"

Installation Type:

Wall Mount

Flow Rate (GPM):

1.75

Shape:

Round

Finish:

Brushed Moderne Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy