Apply to be a TradeMaster!
Main product image of Awaken G90 Three-Function Showerhead, 2.5 Gpm (Polished Chrome), K-72418-Y-CP
Magnifying glass
Hover image to zoom

Awaken G90 Three-Function Showerhead, 2.5 Gpm (Polished Chrome), K-72418-Y-CP

Brand:
Kohler
SKU:
K-72418-Y-CP
Rating:
(0)
Q&A:
(0)
Awaken G90 Three-Function Showerhead, 2.5 Gpm (Polished Chrome), K-72418-Y-CP
Magnifying glass
Hover image to zoom
$39.53 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
The KOHLER Awaken G90 2.5 gpm wall-mount showerhead brings KOHLER quality, design, and performance to your shower. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of the thumb tab. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist decor.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)

Specs

–
Warranty:

Lifetime Limited

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy