Apply to be a TradeMaster!
Main product image of Awaken B90 Three-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72420-H-CP
Magnifying glass
Hover image to zoom

Awaken B90 Three-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72420-H-CP

Brand:
Kohler
SKU:
K-72420-H-CP
Rating:
(0)
Q&A:
(0)
Awaken B90 Three-Function Hand Shower, 1.5 GPM (Polished Chrome), K-72420-H-CP
Magnifying glass
Hover image to zoom
$48.59 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Plastic
Product Highlight: Installation Type
Deck Mounted, Wall Mount

Description

–
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Features:
  • Handshower features transitional design, inspired by nature
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.5 gpm (5.7 lpm) maximum flow rate
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Warranty:

Limited Lifetime

Finish:

Polished Chrome

Material:

Plastic

ADA:

No

Product Type:

Handshower

Installation Type:

Deck Mounted

Wall Mount

Flow Rate (GPM):

1.5

Series:

Awaken

Type:

Hand Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy