Apply to be a TradeMaster!
Main product image of Three-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-72420-Y-BN
Magnifying glass
Hover image to zoom

Three-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-72420-Y-BN

Brand:
Kohler
SKU:
K-72420-Y-BN
Rating:
(0)
Q&A:
(0)
Three-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-72420-Y-BN
Magnifying glass
Hover image to zoom
$80.16 each
In Stock
In Stock
Get 2 Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Awaken B90 Three-function handshower, 2.5 gpm

The Awaken B90 2.5 gpm handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of the thumb tab. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in your hand. An artfully sculpted sprayface reveals nature-inspired forms that complement transitional and contemporary baths.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)

Specs

–
GPM:

2.5

Country of Origin:

China

Flow Rate (GPM):

2.5

Installation Type:

Wall Mount

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy