Apply to be a TradeMaster!
Main product image of Four-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72421-G-BN
Magnifying glass
Hover image to zoom

Four-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72421-G-BN

Brand:
Kohler
SKU:
K-72421-G-BN
Rating:
(0)
Q&A:
(0)
Four-Function Handshower, 1.75 GPM (Vibrant Brushed Nickel), K-72421-G-BN
Magnifying glass
Hover image to zoom
$89.02 each
In Stock
In Stock
Get 10 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Awaken B110 Four-function handshower, 1.75 gpm

The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - plus a pause feature. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Handshower features transitional design, inspired by nature
  • Three spray functions and ADA-compliant nonpositive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Shape:

Round

Country of Origin:

China

ADA:

Yes

Installation Type:

Wall Mount

Application:

Residential

Flow Rate (GPM):

1.75

GPM:

1.75

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy