Apply to be a TradeMaster!
Main product image of Awaken B90 Single-Function Showerhead, 1.5 GPM (Polished Chrome), K-72422-CP
Magnifying glass
Hover image to zoom

Awaken B90 Single-Function Showerhead, 1.5 GPM (Polished Chrome), K-72422-CP

Brand:
Kohler
SKU:
K-72422-CP
Rating:
(0)
Q&A:
(0)
Awaken B90 Single-Function Showerhead, 1.5 GPM (Polished Chrome), K-72422-CP
Magnifying glass
Hover image to zoom
$29.94 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. An advanced spray engine provides wide coverage and thorough rinsing. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Features:
  • Showerhead features transitional nature-inspired design
  • 1.5 gpm (5.7 lpm) showerhead flow rate
  • Spray nozzles cover full area of 3-9/16" (90 mm) sprayhead
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Wall Mount

Finish:

Polished Chrome

ADA:

No

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Series:

Awaken

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy