Apply to be a TradeMaster!
Main product image of Awaken B90 Three-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-72424-Y-BN
Magnifying glass
Hover image to zoom

Awaken B90 Three-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-72424-Y-BN

Brand:
Kohler
SKU:
K-72424-Y-BN
Rating:
(0)
Q&A:
(0)
Awaken B90 Three-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-72424-Y-BN
Magnifying glass
Hover image to zoom
$63.65 each
In Stock
In Stock
Get 3 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The KOHLER Awaken B90 2.5 gpm wall-mount showerhead brings KOHLER quality, design, and performance to your shower. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of the thumb tab. An artfully sculpted sprayface reveals nature-inspired forms that complement transitional and contemporary decor.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)

Specs

–
Finish:

Brushed Nickel

Flow Rate (GPM):

2.5

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy