Apply to be a TradeMaster!
Main product image of Three-Function Showerhead, 1.5 GPM (Polished Chrome), K-72425-H-CP
Magnifying glass
Hover image to zoom

Three-Function Showerhead, 1.5 GPM (Polished Chrome), K-72425-H-CP

Brand:
Kohler
SKU:
K-72425-H-CP
Rating:
(0)
Q&A:
(0)
Three-Function Showerhead, 1.5 GPM (Polished Chrome), K-72425-H-CP
Magnifying glass
Hover image to zoom
$52.30 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.5 GPM
Product Highlight: Shape
Round

Description

–
Awaken B110 Three-function showerhead, 1.5 gpm

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
  • Showerhead features transitional nature-inspired design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.5 gpm (5.7 lpm) maximum flow rate
  • 1/2" NPT connection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish:

Polished Chrome

Country of Origin:

China

ADA:

No

Installation Type:

Wall Mount

Flow Rate (GPM):

1.5

Application:

Residential

GPM:

1.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy