Apply to be a TradeMaster!
Main product image of Artifacts 24" Towel Bar (Vibrant Polished Nickel), K-72568-SN
Magnifying glass
Hover image to zoom

Artifacts 24" Towel Bar (Vibrant Polished Nickel), K-72568-SN

Brand:
Kohler
SKU:
K-72568-SN
Rating:
(0)
Q&A:
(0)
Artifacts 24" Towel Bar (Vibrant Polished Nickel), K-72568-SN
Magnifying glass
Hover image to zoom
$304.01 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Finish
Polished Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts 24" towel bar
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 24-inch towel bar combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your space.
  • Coordinates w/ other products in the Artifacts collection
  • Includes installation hardware

Specs

–
Material:

Metal

Width (Inches):

3-1/2"

Finish:

Polished Nickel

Application:

Residential

Series:

Artifacts

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy