Apply to be a TradeMaster!
Main product image of Artifacts Towel Ring (Vibrant Brushed Moderne Brass), K-72571-2MB
Magnifying glass
Hover image to zoom

Artifacts Towel Ring (Vibrant Brushed Moderne Brass), K-72571-2MB

Brand:
Kohler
SKU:
K-72571-2MB
Rating:
(0)
Q&A:
(0)
Artifacts Towel Ring (Vibrant Brushed Moderne Brass), K-72571-2MB
Magnifying glass
Hover image to zoom
$214.46 each
In Stock
In Stock
Get 17 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
3-3/4" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Artifacts Towel ring
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style.
  • Coordinates w/ other products in the Artifacts collection
  • Includes installation hardware

Specs

–
Material:

Metal

Installation Type:

Wall Mount

Width (Inches):

3-3/4"

Application:

Residential

Series:

Artifacts

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy