Apply to be a TradeMaster!
Main product image of Artifacts Towel Ring (Vibrant Brushed Nickel), K-72571-BN
Magnifying glass
Hover image to zoom

Artifacts Towel Ring (Vibrant Brushed Nickel), K-72571-BN

Brand:
Kohler
SKU:
K-72571-BN
Rating:
(0)
Q&A:
(0)
Artifacts Towel Ring (Vibrant Brushed Nickel), K-72571-BN
Magnifying glass
Hover image to zoom
$199.68 each
In Stock
In Stock
Get 50 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
3-3/4" Width
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts Towel ring
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style.
  • Coordinates w/ other products in the Artifacts collection
  • Includes installation hardware

Specs

–
Finish:

Brushed Nickel

Width (Inches):

3-3/4"

Material:

Metal

Installation Type:

Wall Mount

Application:

Residential

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy