Apply to be a TradeMaster!
Main product image of Artifacts Double Robe Hook (Vibrant Polished Nickel), K-72572-SN
Magnifying glass
Hover image to zoom

Artifacts Double Robe Hook (Vibrant Polished Nickel), K-72572-SN

Brand:
Kohler
SKU:
K-72572-SN
Rating:
(0)
Q&A:
(0)
Artifacts Double Robe Hook (Vibrant Polished Nickel), K-72572-SN
Magnifying glass
Hover image to zoom
$142.61 each
In Stock
In Stock
Get 12 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
2-11/16" Width

Description

–
Artifacts Double robe hook
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This double robe hook combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your space.
  • Provides additional storage in bathroom space
  • Coordinates w/ other products in the Artifacts collection
  • Includes installation hardware

Specs

–
Material:

Metal

Series:

Artifacts

Finish:

Polished Nickel

Application:

Residential

Width (Inches):

2-11/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy