Apply to be a TradeMaster!
Main product image of Artifacts 1-Function Shower Head, 2.5 GPM (Vibrant Polished Nickel), K-72773-SN
Magnifying glass
Hover image to zoom

Artifacts 1-Function Shower Head, 2.5 GPM (Vibrant Polished Nickel), K-72773-SN

Brand:
Kohler
SKU:
K-72773-SN
Rating:
(0)
Q&A:
(0)
Artifacts 1-Function Shower Head, 2.5 GPM (Vibrant Polished Nickel), K-72773-SN
Magnifying glass
Hover image to zoom
$168.90 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
6" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts 1-Function Shower Head, 2.5 gpm
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts Shower Head features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. w/ a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • 1-Function Shower Head w/ 66-nozzle 5-1/2" (140 mm) diameter sprayface
  • Optimized sprayface for maximum performance
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate

Specs

–
Shape:

Round

Application:

Residential

Finish:

Polished Nickel

Flow Rate (GPM):

2.5

Series:

Artifacts

Width (Inches):

6"

Product Type:

Shower Head

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy