Apply to be a TradeMaster!
Main product image of Artifacts 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72774-G-2MB
Magnifying glass
Hover image to zoom

Artifacts 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72774-G-2MB

Brand:
Kohler
SKU:
K-72774-G-2MB
Rating:
(0)
Q&A:
(0)
Artifacts 1-Function Shower Head, 1.75 GPM (Vibrant Brushed Moderne Brass), K-72774-G-2MB
Magnifying glass
Hover image to zoom
$168.90 each
In Stock
In Stock
Get 1 Thu, Aug 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
6" Width

Description

Artifacts 1-Function Shower Head, 1.75 gpm
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts Shower Head features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm Shower Heads.
  • Optimized sprayface for maximum performance
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1/2" NPT connection
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 1-Function Shower Head w/ 48-nozzle 6" (152 mm) diameter sprayface
  • Coordinates w/ other products in the Artifacts collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

Series:

Artifacts

Shape:

Round

Application:

Residential

Installation Type:

Wall Mount

Finish:

Brushed Moderne Brass

Width (Inches):

6"

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy