Apply to be a TradeMaster!
Main product image of Artifacts Single-Function Showerhead, 1.75 Gpm (Vibrant French Gold), K-72774-G-AF
Magnifying glass
Hover image to zoom

Artifacts Single-Function Showerhead, 1.75 Gpm (Vibrant French Gold), K-72774-G-AF

Brand:
Kohler
SKU:
K-72774-G-AF
Rating:
(0)
Q&A:
(0)
Artifacts Single-Function Showerhead, 1.75 Gpm (Vibrant French Gold), K-72774-G-AF
Magnifying glass
Hover image to zoom
$179.07 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Mount
Wall
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Finish
French Gold

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts round wall-mount showerhead features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.
  • Optimized sprayface for maximum performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1/2" NPT connection
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single-function showerhead with 48-nozzle 6" (152 mm) diameter sprayface
  • Coordinates with other products in the Artifacts collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Country of Origin:

China

Installation Type:

Wall Mount

Mount:

Wall

Product Type:

Shower Head

Warranty:

Lifetime Limited

Material:

Plastic

Shape:

Round

Finish:

French Gold

Flow Rate (GPM):

1.75

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy