Apply to be a TradeMaster!
Main product image of Artifacts Shower Arm and Flange (Moderne Brass), K-72775-2MB
Magnifying glass
Hover image to zoom

Artifacts Shower Arm and Flange (Moderne Brass), K-72775-2MB

Brand:
Kohler
SKU:
K-72775-2MB
Rating:
(0)
Q&A:
(0)
Artifacts Shower Arm and Flange (Moderne Brass), K-72775-2MB
Magnifying glass
Hover image to zoom
$158.96 each
In Stock
In Stock
Get 10 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Artifacts showerarm provides a solid mount for a variety of showerheads and includes a flange for a decorative accent. Coordinate it with an Artifacts showerhead, faucets, and accessories to express your own personal style.

Features:
  • 1/2" NPT connection
  • Coordinates with other products in the Artifacts collection
  • 10-11/16" (297 mm) x 2-3/4" (70 mm) x 2-3/4" (70 mm)

Specs

–
Installation Type:

Wall Mount

Type:

Shower Arm

Material:

Brass

Series:

Artifacts

ADA:

No

Finish:

Brushed Brass

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy