Apply to be a TradeMaster!
Main product image of Artifacts Shower Arm And Flange (Vibrant Brushed Bronze), K-72775-BV
Magnifying glass
Hover image to zoom

Artifacts Shower Arm And Flange (Vibrant Brushed Bronze), K-72775-BV

Brand:
Kohler
SKU:
K-72775-BV
Rating:
(0)
Q&A:
(0)
Artifacts Shower Arm And Flange (Vibrant Brushed Bronze), K-72775-BV
Magnifying glass
Hover image to zoom
$158.96 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts Shower arm and flange
  • The Artifacts showerarm provides a solid mount for a variety of showerheads and includes a flange for a decorative accent. Coordinate it w/ an Artifacts showerhead, faucets, and accessories to express your own personal style.
  • 1/2" NPT connection
  • Coordinates w/ other products in the Artifacts collection
  • 10-11/16" (297 mm) x 2-3/4" (70 mm) x 2-3/4" (70 mm)

Specs

–
Series:

Artifacts

Finish:

Brushed Bronze

Material:

Metal

Application:

Residential

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy