Apply to be a TradeMaster!
Main product image of Artifacts 1-Function Handshower, 1.75 GPM (Polished Chrome), K-72776-G-CP
Magnifying glass
Hover image to zoom

Artifacts 1-Function Handshower, 1.75 GPM (Polished Chrome), K-72776-G-CP

Brand:
Kohler
SKU:
K-72776-G-CP
Rating:
(0)
Q&A:
(0)
Artifacts 1-Function Handshower, 1.75 GPM (Polished Chrome), K-72776-G-CP
Magnifying glass
Hover image to zoom
$150.52 each
In Stock
In Stock
Get 59 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
3-5/8" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts 1-Function handshower, 1.75 gpm
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface w/ 48 nozzles delivers a more focused coverage
  • Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Coordinates w/ other products in the Artifacts collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish:

Polished Chrome

Shape:

Round

Product Type:

Handshower

Width (Inches):

3-5/8"

Series:

Artifacts

Installation Type:

Wall Mount

Application:

Residential

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy