Apply to be a TradeMaster!
Main product image of Artifacts 1-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-72776-Y-SN
Magnifying glass
Hover image to zoom

Artifacts 1-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-72776-Y-SN

Brand:
Kohler
SKU:
K-72776-Y-SN
Rating:
(0)
Q&A:
(0)
Artifacts 1-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-72776-Y-SN
Magnifying glass
Hover image to zoom
$218.28 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
3-5/8" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts 1-Function handshower, 2.5 gpm
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.
  • 1-Function handshower delivers a full, consistent spray, regardless of water pressure
  • Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates w/ other products in the Artifacts collection

Specs

–
Finish:

Polished Nickel

Shape:

Round

Width (Inches):

3-5/8"

Product Type:

Handshower

Installation Type:

Wall Mount

Series:

Artifacts

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy