Shop Resideo Sale
Main product image of Artifacts Deck Mounted Bath Spout w/ Flare Design (Vibrant Brushed Nickel), K-72777-BN
Magnifying glass
Hover image to zoom

Artifacts Deck Mounted Bath Spout w/ Flare Design (Vibrant Brushed Nickel), K-72777-BN

Brand:
Kohler
SKU:
K-72777-BN
Rating:
(0)
Q&A:
(0)
Artifacts Deck Mounted Bath Spout w/ Flare Design (Vibrant Brushed Nickel), K-72777-BN
Magnifying glass
Hover image to zoom
$1,042.72 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted

Description

–
Artifacts Deck Mounted bath spout w/ flare design
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your bathing space. Combine it w/ your choice of Artifacts bath faucet handles.
  • 9" (229 mm) spout reach
  • 3" (76 mm) high nondiverter spout
  • Variety of handle style options (sold separately)
  • Nondiverter spout
  • 15 gpm (gallons per minute) bath faucet flow rate
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Artifacts collection
  • Handle trim sold separately

Specs

–
Width (Inches):

2-3/4"

Series:

Artifacts

Finish:

Brushed Nickel

Material:

Brass

Installation Type:

Deck Mounted

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy