Apply to be a TradeMaster!
Main product image of Artifacts Wall Mount Bath Spout w/ Turned Design (Vibrant Polished Nickel), K-72792-SN
Magnifying glass
Hover image to zoom

Artifacts Wall Mount Bath Spout w/ Turned Design (Vibrant Polished Nickel), K-72792-SN

Brand:
Kohler
SKU:
K-72792-SN
Rating:
(0)
Q&A:
(0)
Artifacts Wall Mount Bath Spout w/ Turned Design (Vibrant Polished Nickel), K-72792-SN
Magnifying glass
Hover image to zoom
$275.10 each
In Stock
In Stock
Get 10 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts Wall Mount bath spout w/ turned design
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your bathing space.
  • Metal construction

Specs

–
Width (Inches):

3"

Application:

Residential

Finish:

Polished Nickel

Series:

Artifacts

Material:

Metal

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy