Apply to be a TradeMaster!
Main product image of Artifacts Wall Mount Supply Elbow (Vibrant Brushed Bronze), K-72796-BV
Magnifying glass
Hover image to zoom

Artifacts Wall Mount Supply Elbow (Vibrant Brushed Bronze), K-72796-BV

Brand:
Kohler
SKU:
K-72796-BV
Rating:
(0)
Q&A:
(0)
Artifacts Wall Mount Supply Elbow (Vibrant Brushed Bronze), K-72796-BV
Magnifying glass
Hover image to zoom
$198.63 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-7/16" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Bronze
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts Wall Mount supply elbow
  • The Artifacts wall supply elbow functions in a performance showering system, allowing your handshower hose to be connected nearly flush to the wall. It features metal construction that will remain sturdy for years to come. Coordinate it w/ an Artifacts handshower, faucets, and accessories to express your own personal style.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates w/ Artifacts faucets and accessories
  • Metal construction

Specs

–
Width (Inches):

2-7/16"

Material:

Metal

Series:

Artifacts

Application:

Residential

Finish:

Brushed Bronze

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy