Apply to be a TradeMaster!
Main product image of Artifacts Wall Mount Supply Elbow (Vibrant Polished Nickel), K-72796-SN
Magnifying glass
Hover image to zoom

Artifacts Wall Mount Supply Elbow (Vibrant Polished Nickel), K-72796-SN

Brand:
Kohler
SKU:
K-72796-SN
Rating:
(0)
Q&A:
(0)
Artifacts Wall Mount Supply Elbow (Vibrant Polished Nickel), K-72796-SN
Magnifying glass
Hover image to zoom
$198.63 each
In Stock
In Stock
Get 19 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-7/16" Width
Product Highlight: Finish
Polished Nickel

Description

–
Artifacts Wall Mount supply elbow
  • The Artifacts wall supply elbow functions in a performance showering system, allowing your handshower hose to be connected nearly flush to the wall. It features metal construction that will remain sturdy for years to come. Coordinate it w/ an Artifacts handshower, faucets, and accessories to express your own personal style.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates w/ Artifacts faucets and accessories
  • Metal construction

Specs

–
Material:

Metal

Installation Type:

Wall Mount

Application:

Residential

Width (Inches):

2-7/16"

Finish:

Polished Nickel

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy