Apply to be a TradeMaster!
Main product image of Artifacts 30" Shower Slidebar (Vibrant Brushed Moderne Brass), K-72798-2MB
Magnifying glass
Hover image to zoom

Artifacts 30" Shower Slidebar (Vibrant Brushed Moderne Brass), K-72798-2MB

Brand:
Kohler
SKU:
K-72798-2MB
Rating:
(0)
Q&A:
(0)
Artifacts 30" Shower Slidebar (Vibrant Brushed Moderne Brass), K-72798-2MB
Magnifying glass
Hover image to zoom
$475.91 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Material
Metal

Description

–
Artifacts 30" shower slidebar
  • This Artifacts slidebar supports an adjustable handshower at your desired height for a customized showering experience. Coordinate it w/ an Artifacts handshower, faucets, and accessories to express your own personal style.
  • Artifacts 30" shower slidebar

Specs

–
Series:

Artifacts

Finish:

Brushed Moderne Brass

ADA:

Yes

Approvals:

CSA

Width (Inches):

2-1/2"

Application:

Residential

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy