Apply to be a TradeMaster!
Main product image of Artifacts 30" Shower Slidebar (Vibrant Polished Nickel), K-72798-SN
Magnifying glass
Hover image to zoom

Artifacts 30" Shower Slidebar (Vibrant Polished Nickel), K-72798-SN

Brand:
Kohler
SKU:
K-72798-SN
Rating:
(0)
Q&A:
(0)
Artifacts 30" Shower Slidebar (Vibrant Polished Nickel), K-72798-SN
Magnifying glass
Hover image to zoom
$475.91 each
In Stock
In Stock
Get 15 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Artifacts 30" shower slidebar
  • This Artifacts slidebar supports an adjustable handshower at your desired height for a customized showering experience. Coordinate it w/ an Artifacts handshower, faucets, and accessories to express your own personal style.
  • Artifacts 30" shower slidebar

Specs

–
Material:

Metal

ADA:

Yes

Finish:

Polished Nickel

Width (Inches):

2-1/2"

Application:

Residential

Approvals:

CSA

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy