Apply to be a TradeMaster!
Main product image of MasterShower 3/4" 2-Or 3-Way Transfer Valve, K-728-K-NA
Magnifying glass
Hover image to zoom

MasterShower 3/4" 2-Or 3-Way Transfer Valve, K-728-K-NA

Brand:
Kohler
SKU:
K-728-K-NA
Rating:
(0)
Q&A:
(0)
MasterShower 3/4" 2-Or 3-Way Transfer Valve, K-728-K-NA
Magnifying glass
Hover image to zoom
$208.38 each
In Stock
In Stock
Get 294 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Recessed
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1/2"

Description

–
The KOHLER MasterShower transfer valve brings innovation and flexibility as a custom shower solution. When paired with compatible trim, its three-way design allows control of up to three separate components either turned on individually, or two of the three turned on simultaneously. The valve can also easily be configured as a two-way transfer valve.

Features:
  • Transfers water flow to up to three separate components/outlets
  • Components/outlets can be operated individually or in any combination of two components at the same time
  • Supplied as a three-way transfer valve (360 degree handle rotation) but can be configured onsite for two-way operation (120 degree handle rotation)
  • Single-handle operation
  • Using one outlet: 18 gpm flow rate at 45 psi; using two outlets: 20.8 gpm at 45 psi
  • One 3/4" female NPT inlet connection
  • Three 1/2" female NPT outlet connections
  • Controls all functions from a single valve
  • Requires additional valve/s to control On/Off operation and temperature (sold separately)
  • Requires transfer/diverter valve trim (sold separately)

Specs

–
Series:

MasterShower

Product Type:

Transfer Valve

Warranty:

Limited Lifetime

ADA:

No

Installation Type:

Recessed

Connection Size:

3/4"

Material:

Brass

Application:

Bathroom

Inlet Size:

3/4"

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy