Shop Limited Time Deals
Main product image of Triton Widespread Lavatory Faucet - Polished Chrome
Magnifying glass
Hover image to zoom

Triton Widespread Lavatory Faucet - Polished Chrome

Brand:
Kohler
SKU:
K-7304-5A-CP
Rating:
(0)
Q&A:
(0)
Triton Widespread Lavatory Faucet - Polished Chrome
Magnifying glass
Hover image to zoom
We no longer carry K-7304-5A-CP
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Handle Style
Metal Lever

Description

With a practical design and solid brass construction, Triton faucets are an exceptional value. This Triton widespread lavatory faucet features a 5-1/4" gooseneck spout, wristblade lever handles and a durable polished chrome finish.

Features:
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • Solid brass construction for durability and reliability
  • Low-flow aerator option available

Specs

Application:

Bathroom

Finish:

Polished Chrome

Material:

Brass

Handle Style:

Metal Lever

Number of Handles:

2

Spout Height:

5-1/4"

Flow Rate:

2.1 GPM

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm