Apply to be a TradeMaster!
Main product image of Composed Deck Mounted Bath Faucet w/ Handshower (Polished Chrome), K-73078-4-CP
Magnifying glass
Hover image to zoom

Composed Deck Mounted Bath Faucet w/ Handshower (Polished Chrome), K-73078-4-CP

Brand:
Kohler
SKU:
K-73078-4-CP
Rating:
(0)
Q&A:
(0)
Composed Deck Mounted Bath Faucet w/ Handshower (Polished Chrome), K-73078-4-CP
Magnifying glass
Hover image to zoom
$1,034.13 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
14" Width

Description

–
Composed Deck Mounted bath faucet w/ handshower
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty.
  • Metal construction
  • 1-Function handshower w/ 60" (1524 mm) length hose
  • 8-1/4" (210 mm) spout reach
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • High-temperature limit setting for added safety
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Coordinates w/ Composed faucets, accessories, and showering components to complete your bathroom

Specs

–
Application:

Residential

Finish:

Polished Chrome

Installation Type:

Deck Mounted

Series:

Composed

Material:

Brass

Width (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy