Apply to be a TradeMaster!
Main product image of Composed Deck Mounted Bath Faucet w/ Lever Handles (Polished Chrome), K-73081-4-CP
Magnifying glass
Hover image to zoom

Composed Deck Mounted Bath Faucet w/ Lever Handles (Polished Chrome), K-73081-4-CP

Brand:
Kohler
SKU:
K-73081-4-CP
Rating:
(0)
Q&A:
(0)
Composed Deck Mounted Bath Faucet w/ Lever Handles (Polished Chrome), K-73081-4-CP
Magnifying glass
Hover image to zoom
$925.57 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
14" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mounted

Description

–
Composed Deck Mounted bath faucet w/ lever handles
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty.
  • Two Lever handles offer separate control of hot and cold water
  • Nondiverter spout
  • 8-1/4" (210 mm) spout reach
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ Composed faucets, accessories, and showering components to complete your bathroom

Specs

–
Material:

Brass

Width (Inches):

14"

ADA:

Yes

Application:

Residential

Approvals:

CSA

Finish:

Polished Chrome

Series:

Composed

Handle Style:

Lever

Installation Type:

Deck Mounted

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy