Apply to be a TradeMaster!
Main product image of Composed Wall Mount Bath Spout (Vibrant Brushed Moderne Brass), K-73120-2MB
Magnifying glass
Hover image to zoom

Composed Wall Mount Bath Spout (Vibrant Brushed Moderne Brass), K-73120-2MB

Brand:
Kohler
SKU:
K-73120-2MB
Rating:
(0)
Q&A:
(0)
Composed Wall Mount Bath Spout (Vibrant Brushed Moderne Brass), K-73120-2MB
Magnifying glass
Hover image to zoom
$373.83 each
In Stock
In Stock
Get 13 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Composed Wall Mount bath spout
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty.
  • Vibrant Titanium finish provides an edgy, mid-gray metallic look for a modern bathroom
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom

Specs

–
Width (Inches):

2-1/2"

Installation Type:

Wall Mount

Application:

Residential

Material:

Brass

Finish:

Brushed Moderne Brass

Series:

Composed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy