Apply to be a TradeMaster!
Main product image of Composed 24" Towel Bar (Vibrant Brushed Nickel), K-73142-BN
Magnifying glass
Hover image to zoom

Composed 24" Towel Bar (Vibrant Brushed Nickel), K-73142-BN

Brand:
Kohler
SKU:
K-73142-BN
Rating:
(0)
Q&A:
(0)
Composed 24" Towel Bar (Vibrant Brushed Nickel), K-73142-BN
Magnifying glass
Hover image to zoom
$284.85 each
In Stock
In Stock
Get 6 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
24" Width

Description

–
Composed 24" towel bar
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty. This 24" towel bar complements Composed faucets and accessories.
  • Coordinates w/ faucets and accessories in the Composed collection

Specs

–
Application:

Residential

Material:

Zinc

Series:

Composed

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Width (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy