Apply to be a TradeMaster!
Main product image of Composed Double Robe Hook (Vibrant Brushed Nickel), K-73146-BN
Magnifying glass
Hover image to zoom

Composed Double Robe Hook (Vibrant Brushed Nickel), K-73146-BN

Brand:
Kohler
SKU:
K-73146-BN
Rating:
(0)
Q&A:
(0)
Composed Double Robe Hook (Vibrant Brushed Nickel), K-73146-BN
Magnifying glass
Hover image to zoom
$129.07 each
In Stock
In Stock
Get 2 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Nickel

Description

–
Composed Double robe hook
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty. This double robe hook complements Composed faucets and accessories.
  • Provides additional storage in bathroom space
  • Coordinates w/ faucets and accessories in the Composed collection

Specs

–
Width (Inches):

2-3/4"

Material:

Zinc

Series:

Composed

Application:

Residential

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy