Shop Resideo Sale
Main product image of MasterShower 3/4" 2-Or 3-Way Diverter Valve, K-737-K-NA
Magnifying glass
Hover image to zoom

MasterShower 3/4" 2-Or 3-Way Diverter Valve, K-737-K-NA

Brand:
Kohler
SKU:
K-737-K-NA
Rating:
(0)
Q&A:
(0)
MasterShower 3/4" 2-Or 3-Way Diverter Valve, K-737-K-NA
Magnifying glass
Hover image to zoom
$214.42 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Recessed
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The MasterShower diverter valve brings a new level of innovation and flexibility as a custom shower solution. When paired with compatible trim, its three-way design allows control of up to three separate components, and can also easily be configured as a two-way diverter valve.

Features:
  • Diverts water flow to up to three separate components/outlets
  • Components/outlets can only be operated individually
  • Supplied as a three-way diverter valve (360 degree handle rotation) but can be configured onsite for two-way operation (120 degree handle rotation)
  • Single-handle operation
  • Using one outlet: 18 gpm flow rate at 45 psi; using two outlets: 20.8 gpm at 45 psi
  • One 3/4" female NPT inlet connection
  • Three 1/2" female NPT outlet connections
  • Requires additional valve/s to control On/Off operation and temperature (sold separately)
  • Requires transfer/diverter valve trim (sold separately)

Specs

–
Installation Type:

Recessed

Series:

MasterShower

ADA:

No

Connection Size:

3/4"

Material:

Brass

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy