Shop Resideo Sale
Main product image of 12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-7392-BN
Magnifying glass
Hover image to zoom

12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-7392-BN

Brand:
Kohler
SKU:
K-7392-BN
Rating:
(0)
Q&A:
(0)
12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-7392-BN
Magnifying glass
Hover image to zoom
$182.81 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/4" Width

Description

–
12" Ceiling Mount 1-Function rainhead arm and flange
  • Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.
  • 1/2" NPT connections
  • Includes flange
  • 12" (303 mm) straight shower arm

Specs

–
Finish:

Brushed Nickel

Material:

Brass

Application:

Residential

Width (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy