Apply to be a TradeMaster!
Main product image of 6" Ceiling-Mount Shower Arm and Flange (Moderne Brass), K-7394-2MB
Magnifying glass
Hover image to zoom

6" Ceiling-Mount Shower Arm and Flange (Moderne Brass), K-7394-2MB

Brand:
Kohler
SKU:
K-7394-2MB
Rating:
(0)
Q&A:
(0)
6" Ceiling-Mount Shower Arm and Flange (Moderne Brass), K-7394-2MB
Magnifying glass
Hover image to zoom
$152.43 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Finish
Brushed Brass

Description

–
Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.

Features:
  • 1/2" NPT connection
  • For use with overhead rainheads
  • 6" (152 mm) shower arm

Specs

–
Warranty:

Limited Lifetime

ADA:

No

Material:

Brass

Installation Type:

Ceiling Mount

Finish:

Brushed Brass

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy