Shop Resideo Sale
Main product image of 6" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Bronze), K-7394-BV
Magnifying glass
Hover image to zoom

6" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Bronze), K-7394-BV

Brand:
Kohler
SKU:
K-7394-BV
Rating:
(0)
Q&A:
(0)
6" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Bronze), K-7394-BV
Magnifying glass
Hover image to zoom
$152.43 each
In Stock
In Stock
Get 44 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Finish
Brushed Bronze
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Material
Brass

Description

–
6" Ceiling Mount 1-Function rainhead arm and flange
  • Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.
  • 1/2" NPT connection
  • For use w/ overhead rainheads
  • 6" (152 mm) shower arm

Specs

–
Width (Inches):

2-1/4"

Finish:

Brushed Bronze

Installation Type:

Ceiling Mount

Application:

Residential

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy