Shop Resideo Sale
Main product image of 5-3/8" Shower Arm and Flange (Polished Chrome), K-7395-CP
Magnifying glass
Hover image to zoom

5-3/8" Shower Arm and Flange (Polished Chrome), K-7395-CP

Brand:
Kohler
SKU:
K-7395-CP
Rating:
(0)
Q&A:
(0)
5-3/8" Shower Arm and Flange (Polished Chrome), K-7395-CP
Magnifying glass
Hover image to zoom
$36.07 each
In Stock
In Stock
Get 336 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.

Features:
  • Arm features 5-3/8" reach
  • 1/2" NPT connection

Specs

–
Type:

Shower Arm

Material:

Brass

Warranty:

1 Year Limited

ADA:

No

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy