Shop Resideo Sale
Main product image of 3" Ceiling-Mount Shower Arm and Flange (Brushed Nickel), K-7396-BN
Magnifying glass
Hover image to zoom

3" Ceiling-Mount Shower Arm and Flange (Brushed Nickel), K-7396-BN

Brand:
Kohler
SKU:
K-7396-BN
Rating:
(0)
Q&A:
(0)
3" Ceiling-Mount Shower Arm and Flange (Brushed Nickel), K-7396-BN
Magnifying glass
Hover image to zoom
$84.26 each
In Stock
In Stock
Get 50 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Height
3"

Description

–
Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange. Available in an array of colors to match any bathroom decor.

Features:
  • 1/2" NPT connections
  • Includes flange
  • 3" (76 mm) straight shower arm

Specs

–
Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Type:

Shower Arm

Material:

Brass

Installation Type:

Ceiling Mount

ADA:

No

Height:

3"

Application:

Bathroom

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy