Shop Resideo Sale
Main product image of MasterShower Shower Arm And Flange,7-1/2" Long (Vibrant Brushed Bronze), K-7397-BV
Magnifying glass
Hover image to zoom

MasterShower Shower Arm And Flange,7-1/2" Long (Vibrant Brushed Bronze), K-7397-BV

Brand:
Kohler
SKU:
K-7397-BV
Rating:
(0)
Q&A:
(0)
MasterShower Shower Arm And Flange,7-1/2" Long (Vibrant Brushed Bronze), K-7397-BV
Magnifying glass
Hover image to zoom
$98.40 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Bronze

Description

–
MasterShower Shower arm and flange,7-1/2" long
  • This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for decorative accent. Its all-metal construction ensures long-lasting durability.
  • Metal construction
  • 1/2" -14 NPT thread both ends
  • Wall Mount flange

Specs

–
Series:

MasterShower

Width (Inches):

2-1/4"

Material:

Metal

Finish:

Brushed Bronze

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy