Shop Resideo Sale
Main product image of 7-1/2" Shower Arm and Flange (Polished Chrome), K-7397-CP
Magnifying glass
Hover image to zoom

7-1/2" Shower Arm and Flange (Polished Chrome), K-7397-CP

Brand:
Kohler
SKU:
K-7397-CP
Rating:
(0)
Q&A:
(0)
7-1/2" Shower Arm and Flange (Polished Chrome), K-7397-CP
Magnifying glass
Hover image to zoom
$67.83 each
In Stock
In Stock
Get 131 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for decorative accent. Its all-metal construction ensures long-lasting durability.

Features:
  • Metal construction
  • 1/2" -14 NPT thread both ends
  • Wall-mount flange

Specs

–
ADA:

No

Warranty:

Limited Lifetime

Product Type:

Shower Arm

Finish:

Polished Chrome

Material:

Metal

Length (Inches):

7-1/2"

Connection Size:

1/2"

Connection Type:

Threaded

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy