Apply to be a TradeMaster!
Main product image of Taut Deck-Mount Bath Faucet w/ Handshower (Brushed Moderne Brass), K-74032-4-2MB
Magnifying glass
Hover image to zoom

Taut Deck-Mount Bath Faucet w/ Handshower (Brushed Moderne Brass), K-74032-4-2MB

Brand:
Kohler
SKU:
K-74032-4-2MB
Rating:
(0)
Q&A:
(0)
Taut Deck-Mount Bath Faucet w/ Handshower (Brushed Moderne Brass), K-74032-4-2MB
Magnifying glass
Hover image to zoom
$947.62 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mount

Description

–
Minimalist in its design, the Taut bathroom faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This deck-mount bath faucet includes a handshower to enhance your bathing options.

  • 7-7/16" (189 mm) diverter spout
  • 11.0 gpm (41.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Remote-valve handle allows for ease of access
  • Single lever handle allows for both on/off activation and temperature setting
  • High-temperature limit setting for added safety
  • Includes single-function handshower with 60" metal hose
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with Pitch bath and shower trim

Specs

–
Handle Style:

Lever

Finish:

Brushed Moderne Brass

Flow Rate (GPM):

11

Number of Handles:

1

Series:

Taut

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy