Apply to be a TradeMaster!
Main product image of 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-75791-4-NA
Magnifying glass
Hover image to zoom

33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-75791-4-NA

Brand:
Kohler
SKU:
K-75791-4-NA
Rating:
(0)
Q&A:
(0)
33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-75791-4-NA
Magnifying glass
Hover image to zoom
$578.12 each
In Stock
In Stock
Get 1 Tue, Sep 15 - Thu, Sep 17

Lift Gate

This product weighs 23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top-mount;Undermount

Description

Verse 33" top-/undermount double-bowl kitchen sink

Blending with a variety of kitchen styles, this KOHLER Verse stainless-steel sink offers two deep bowls to keep clean and dirty dishes separate. When installed as a top-mount sink, the low-profile rim simplifies cleanup, allowing you to sweep crumbs and liquid into the sink and out of sight. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

Country of Origin:

Mexico

Finish:

Stainless Steel

Application:

Residential

Installation Type:

Top-mount;Undermount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy