Apply to be a TradeMaster!
Main product image of Pair 3/8" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7605-P-BN
Magnifying glass
Hover image to zoom

Pair 3/8" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7605-P-BN

Brand:
Kohler
SKU:
K-7605-P-BN
Rating:
(0)
Q&A:
(0)
Pair 3/8" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7605-P-BN
Magnifying glass
Hover image to zoom
$371.64 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Brushed Nickel

Description

–
Pair 3/8" NPT angle supplies w/ stop, cross handle and annealed vertical tube
  • Insist on KOHLER quality. This pair of 3/8" NPT angle supplies feature an annealed vertical tube and four-arm handle stop.
  • Compression valves
  • Pair of angle supplies w/ stop
  • Annealed vertical tube w/ union connection
  • 3/8 NPT connection w/ flange
  • Four-arm handle stop

Specs

–
Handle Style:

Cross

Finish:

Brushed Nickel

Material:

Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy