Apply to be a TradeMaster!
Main product image of Pair 1/2" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Polished Chrome), K-7606-P-CP
Magnifying glass
Hover image to zoom

Pair 1/2" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Polished Chrome), K-7606-P-CP

Brand:
Kohler
SKU:
K-7606-P-CP
Rating:
(0)
Q&A:
(0)
Pair 1/2" Npt Angle Supplies w/ Stop, Cross Handle And Annealed Vertical Tube (Polished Chrome), K-7606-P-CP
Magnifying glass
Hover image to zoom
$353.40 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Chrome

Description

–
Pair 1/2" NPT angle supplies w/ stop, cross handle and annealed vertical tube
  • Insist on KOHLER quality. This pair of 1/2" NPT angle supplies feature an annealed vertical tube and four-arm handle stop.
  • Compression valve
  • Pair of angle supplies w/ stop
  • Annealed vertical tube w/ union connection
  • 1/2" NPT connection w/ flange
  • Four-arm handle stop

Specs

–
Material:

Brass

Handle Style:

Cross

Finish:

Polished Chrome

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy