Apply to be a TradeMaster!
Main product image of Shower Arm w/ 2-way Diverter (Polished Chrome), K-76331-CP
Magnifying glass
Hover image to zoom

Shower Arm w/ 2-way Diverter (Polished Chrome), K-76331-CP

Brand:
Kohler
SKU:
K-76331-CP
Rating:
(0)
Q&A:
(0)
Shower Arm w/ 2-way Diverter (Polished Chrome), K-76331-CP
Magnifying glass
Hover image to zoom
$146.73 each
In Stock
In Stock
Get 3 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
3-1/16" Width
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

Shower arm w/ 2-way diverter
  • This shower arm includes a diverter that makes it easy to switch the water flow between a showerhead and handshower.
  • Diverter switches water between showerhead and handshower
  • 1/2" NPT connection
  • For use w/ KOHLER showerheads and handshowers (sold separately)
  • Includes flange
  • K-76334 Traditional flange and K-76335 Square flange also available (sold separately)

Specs

Finish:

Polished Chrome

Width (Inches):

3-1/16"

Material:

Brass

Installation Type:

Wall Mount

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy