Apply to be a TradeMaster!
Main product image of 3/8" Npt Angle Supply w/ Stop And Annealed Vertical Tube (Polished Chrome), K-7637-CP
Magnifying glass
Hover image to zoom

3/8" Npt Angle Supply w/ Stop And Annealed Vertical Tube (Polished Chrome), K-7637-CP

Brand:
Kohler
SKU:
K-7637-CP
Rating:
(0)
Q&A:
(0)
3/8" Npt Angle Supply w/ Stop And Annealed Vertical Tube (Polished Chrome), K-7637-CP
Magnifying glass
Hover image to zoom
$164.03 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
3/8" NPT angle supply w/ stop and annealed vertical tube
  • Insist on KOHLER quality. This 3/8" NPT angle supply features an annealed vertical tube and four-arm handle stop.
  • Compression valve
  • Annealed vertical tube w/ supply flange
  • 3/8 NPT connection w/ flange
  • Four-arm handle stop

Specs

–
Material:

Brass

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy